Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Womens FR Stretch Canvas Jacket, 44 cal/sq cm, 2XL, 9.5 oz Zipper Closure

  • Mfr # 10032844

  • Zoro # G102567743


product price: $289.95
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
9.5 oz
Length
30 3/4 in
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032844
Zoro #
G102567743
UPC #
192904421514
Country of Origin
Nicaragua

Dimensions

Size
2XL
Length
30 3/4 in
Maximum Chest Size
47 in
Minimum Chest Size
45 in
Size - Body Type
Regular

Details

Item
Womens FR Stretch Canvas Jacket
Color
Gray
Fabric Weight
9.5 oz
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
ATPV Rating
44 cal/sq cm
Closure Type
Zipper
Insulated for Cold Conditions
No
Includes Lining
Yes
Hood Style
Attached
Includes Hood
Yes
Number of Inside Pockets
0
Number of Outside Pockets
3
Features
74% Cotton, 24% Nylon, 2% Spandex, Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability
Lining Material
Fleece
Garment Type
Jacket
High-Visibility
No
Gender
Women's
Total Number of Pockets
3
Collar Style
No Collar
Cuff Style
Elastic

Description

ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Women's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.