Shop BDG
See all product information
Create Account
Leather Gloves, Cowhide, Safety Cuff, Straight Thumb, Full Finger, Blue/Gray/Yellow, XL, 1 PR
- Mfr # 30-1-599-XL
- Zoro # G9690762
product price:Â
$
8.75
/pr
Key Features
Color
Blue/Gray/Yellow
Thumb Style
Straight
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-1-599-XL
- Zoro #
- G9690762
- UPC #
- 063344366157
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Glove Length
- 11"
- Glove Length Style
- Standard
- Size- Alpha
- XL
- Size- Numeric
- 10
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.