Zoro Homepage

Women's Western Boot, 10 1/2, Dark Brown, 10035774

  • Mfr # 10035774

  • Zoro # G809984133


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Dark Brown
Width
B
Size
10 1/2
Style Number
10035774
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035774
Zoro #
G809984133
UPC #
192904680089
Country of Origin
Viet Nam

Dimensions

Width
B
Size
10 1/2
Size (PRINT)
10 1/2

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.