Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 7 1/2, Composite Toe, Dark Brown, 10035774

  • Mfr # 10035774

  • Zoro # G209984146


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Dark Brown
Width
B
Size
7 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035774
Zoro #
G209984146
UPC #
192904680027
Country of Origin
Viet Nam

Dimensions

Width
B
Size
7 1/2
Size (PRINT)
7 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
10035774
Waterproof
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Technology
Duratread(TM)
Construction
Cemented
Metal Chip Resisting Sole
No
Shank Material
Nylon
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Completely Non Metallic
No
Metal Chip-Resisting Sole (PRINT)
No
Static Dissipative
No
Liner Material (PRINT)
Mesh
Puncture Resistant Insole
Yes
Metatarsal Guard
No
Footwear Style
Western Boot
Manufacturers Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Outsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Insole Technology
Removable Insole
Gender (PRINT)
Women's
Midsole Technology
Dual Density
Outsole Material (PRINT)
Rubber
Oil Resisting Sole
Yes
Liner Material
Mesh
Insulated
No
Non-Marking Sole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Toe Shape
Round
Style Family
Western Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material
Foam
Heel Definition
Defined Heel
Upper Material
Leather
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Upper Material (PRINT)
Leather
Ninety Degree Heel
Yes
Toe Cap Material
Composite
Removable Insole
Yes
Outsole Technology (PRINT)
Duratread(TM)
Midsole Material (PRINT)
Foam
Closure
Pull On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Wide Toe Cap
No
For Outdoor Traction
Yes
Chemical-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Conductive
No
Midsole Technology (PRINT)
Dual Density
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.