
Women's Western Boot, 8 1/2, Composite Toe, Dark Brown, 10035774
Mfr # 10035774
Zoro # G109984154
product price: $184.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Women's
Color
Dark Brown
Size
8 1/2
Width
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10035774
Zoro #
G109984154
UPC #
192904680041
Country of Origin
Viet Nam
Dimensions
Size
8 1/2
Width
B
Size (PRINT)
8 1/2
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.