Zoro Homepage

Women's Western Work Boot, 10, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3704545


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
C
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3704545
UPC #
192904069198
Country of Origin
Viet Nam

Dimensions

Size
10
Width
C
Footwear Width
C
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
10

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Max. Heat Rating
572 Degrees F
Footwear Style
Wellington Boot
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Conductive
No
Insulated
No
Completely Non Metallic
Yes
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Outsole Material
Rubber
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Metatarsal System
No
Insole System
Removable 4LR EVA Footbed
Upper Material
Leather
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Toe Shape
Square
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Midsole Material
EVA
Static Dissipative
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.85
Oil Resisting Sole
Yes
Liner Material
Mesh
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Insole Material
EVA
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.85
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Style Family
Wellington Boot
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Outsole Technology (PRINT)
Duratread(TM)
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Insole Technology
4LR(TM), Removable
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole (PRINT)
No
Outsole Technology
Duratread(TM)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.