Zoro Homepage

Women's Western Work Boot, 6, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3713830


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
C
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3713830
UPC #
192904069112
Country of Origin
Viet Nam

Dimensions

Size
6
Width
C
Footwear Width
C
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
6

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Metatarsal System
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
For Outdoor Traction
No
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Insole System
Removable 4LR EVA Footbed
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.85
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Insulation Type
None
Waterproof Type
None
Conductive
No
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Footwear Closure Type
Pull On
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Liner Material
Mesh
Footwear Style
Wellington Boot
Chemical Resisting Sole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Midsole Material
EVA
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Style Family
Wellington Boot
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Wet
0.85
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Duratread(TM)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Insole Technology
4LR(TM), Removable
Construction
Cemented
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width C, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 10029498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.