Zoro Homepage

Women's Western Work Boot, 8 1/2, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3707293


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
C
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3707293
UPC #
192904069167
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
C
Footwear Width
C
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.85
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Waterproof Type
None
Footwear Shank Type
Nylon
Upper Material
Leather
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
For Outdoor Traction
No
Insulation Type
None
Non-Marking Sole
Yes
Liner Material
Mesh
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Midsole Material
EVA
Shank Material
Nylon
Metatarsal Guard
No
Toe Shape
Square
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Non Metallic Upper
Yes
Removable Insole
Yes
Insole System
Removable 4LR EVA Footbed
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Wellington Boot
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.85
Insole Technology
4LR(TM), Removable
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Closure
Pull On
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Wellington Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Outsole Technology
Duratread(TM)
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width C, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 10029498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.