Shop PUMA SAFETY SHOES

Men's 3 in Composite Toe Athletic Shoe, Blue, 11, M, 644625

  • Mfr # 644625-11M
  • Zoro # G806430053

product price: 
$
133.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue
Footwear Width
M
Style Number
644625
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
644625-11M
Zoro #
G806430053
UPC #
885818009984
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue
Style Number
644625
Waterproof
No
Insole Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.0, Wet.56
Laces Color
Black
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Removable Insole
Yes
Static Dissipative
No
Ninety Degree Heel
No
Toe Style
Round Toe
For Outdoor Traction
No
Midsole Material
EVA, Foam, Polyurethane
Footwear Closure Type
Lace Up
Predominant Footwear Color
Blue
Metatarsal Guard
No
Insole Material
Polyurethane
Non-Marking Upper
Yes
Footwear Style
Athletic Shoe
Upper Boot Material
Microfiber
Outsole Color
Black
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2412-18a, ASTM F2413-18
SATRA Rating- Heel Slip on Quarry Tile
Dry 1.05, Wet .63
Non-Marking Sole
Yes
Footwear Construction Type
Cement
Upper Color
Navy
Last Number or Name
Airtwist
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Resists
Heat, Slips
Footwear Shank Type
TPU
Wide Toe Cap
Yes
Waterproof Type
None
Midsole Technology
Triple Density
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry 1.0, Wet .56 Heel Dry 1.06, Wet .63
Slip Resistant
Yes
Insulation Type
None
Insulated
No
Footwear Sole Pattern
Exclusive Design
Conductive
No
Footwear Shank
Yes
Toe Shape
Round
Puncture Resistant Insole
No
Features
Foam Which Ensures Optimal Cushioning and Energy Return, Urban Effect Style
Upper Material Description
Microfiber
Closure Type
Lace Up
Shank Material
TPU
Upper Material
Microfiber
Insole System
Removable
Chain Saw Cut Resistant
No
Heel Style
Flat Heel
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction
Cemented
Completely Non Metallic
Yes
Max. Heat Rating
572 Degrees F
Heat Resistant
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.56
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
1.05
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
1
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.51
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.63
Shank Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Microfiber
Midsole Technology (PRINT)
Triple Density
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Blue

Dimensions

Size
11
Footwear Width
M
Height
3 in
Heel Height
0 in
Boot Height
3 in
Overall Height
3 in
Width
M
Size (PRINT)
11

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 644625

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.