Shop ARIENS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Blade
- Mfr # 851003
- Zoro # G822937789
product price:Â
$
3,454.99
/ea
Key Features
Overall Height
22 1/2 in
Compatible Brand
Ariens
Plow Shape
Straight
Includes
Steel Scraper Edge
Compatible Vehicle Make
Kawasaki
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851003
- Zoro #
- G822937789
- UPC #
- 751058047461
- Country of Origin
- United States
- Item
- Blade
- Compatible Brand
- Ariens
- Plow Shape
- Straight
- Includes
- Steel Scraper Edge
- Compatible Vehicle Make
- Kawasaki
- Plow Material
- Steel
- Product Type
- Plow Blade
- Compatible Manufacturer Model Number
- 951001
- Color
- Orange
- Compatible Vehicle Type
- Tractor
- Wire Color
- Orange
Dimensions
- Overall Height
- 22 1/2 in
- Overall Depth
- 26 5/16 in
- Overall Width
- 48 in
Description
Blade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.