V-Plow
- Mfr # 851007
- Zoro # G822937833
product price:Â
$
5,758.99
/ea
Key Features
Overall Depth
30 in
Overall Width
48 in
Compatible Brand
Ariens
Compatible Vehicle Make
Kawasaki
Plow Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851007
- Zoro #
- G822937833
- UPC #
- 751058048529
- Country of Origin
- United States
- Item
- V-Plow
- Compatible Brand
- Ariens
- Compatible Vehicle Make
- Kawasaki
- Plow Material
- Steel
- Includes
- Trip Edge Blade
- Color
- Orange
- Compatible Vehicle Type
- Tractor
- Compatible Manufacturer Model Number
- 951001
- Product Type
- V-Plow
- Plow Shape
- V-Shape
- Wire Color
- Orange
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 48 in
- Overall Height
- 21 in
Description
V-Plow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.