Shop ARIENS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Deluxe 28 SHO
- Mfr # 921072
- Zoro # G825056807
product price:Â
$
2,447.99
/ea
Key Features
Engine Cycle
4-Cycle
Overall Height
45 5/16 in
Overall Width
29 7/8 in
Product Type
Walk-Behind Snow Blower
Tool Weight
246.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 921072
- Zoro #
- G825056807
- UPC #
- 751058050324
- Country of Origin
- United States
- Item
- Walk-Behind Snow Blowers
- Engine Cycle
- 4-Cycle
- Product Type
- Walk-Behind Snow Blower
- Tool Weight
- 246.7 lb
- Drive Gears
- Forward and Reverse
- Throw - Maximum
- 55 ft
- Engine Displacement
- 301 cc
- Clearing Path
- 28 in
- Power Source
- Gas-Powered
- Start Type
- Electric Ignition
- Drive Type
- Disc-O-Matic
- Chute Control
- Manual
- Number of Speeds
- 8
- Stage
- Two-Stage
- Includes Head Lights
- Yes
- Engine Brand
- Ariens
- Turning Capability
- Auto-Turn
- Impeller Material
- Steel
- Speed Settings
- Variable
- Auger Material
- Steel
- Number of Impeller Blades
- 3
Dimensions
- Overall Height
- 45 5/16 in
- Overall Width
- 29 7/8 in
- Wheel Diameter
- 16 in
- Impeller Diameter
- 14 in
- Chute Turning Radius
- 200 Degrees
- Overall Length
- 58 5/8 in
- Auger Diameter
- 14 in
- Clearing Depth
- 21 in
- Inlet Height
- 21 in
Description
Walk-Behind Snow Blowers, 28 in Clearing Path, Auger Diameter 14 in, Inlet Height 21 in, Engine Brand Ariens, Drive Gears Forward and Reverse, Drive Type Disc-O-Matic, Start Type Electric Ignition, Chute Turning Radius 200 Degrees , Integrated Hand Warmers No
Restrictions
WARNING:
This product can expose you to chemicals including Gasoline engine exhaust,
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.