Shop EGO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24" 2-Stage Snow Blower
- Mfr # SNT2425
- Zoro # G524173355
product price:Â
$
2,652.99
/ea
Key Features
Clearing Path
24 in
Battery Platform
Power+
Includes Battery
Battery Included
Stage
Two-Stage
Battery Capacity
10.0Ah, 12.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNT2425
- Zoro #
- G524173355
- UPC #
- 195532104033
- Country of Origin
- China
Dimensions
- Clearing Depth
- 20 in
- Chute Turning Radius
- 200 Degrees
Details
- Clearing Path
- 24 in
- Battery Platform
- Power+
- Includes Battery
- Battery Included
- Stage
- Two-Stage
- Battery Capacity
- 10.0Ah, 12.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
- Start Type
- Switch Start
- Number of Batteries Included
- 2
- Product Type
- Snow Blower Kit
- Voltage
- 56 V
- Power Source
- Cordless
- Speed Settings
- Variable
- Number of Chargers Included
- 1
- Includes
- (2) 7.5Ah Battery, Dual-port Charger
- Item
- 24" 2-Stage Snow Blower
- Drive Type
- Self-Propelled
- Includes Head Lights
- Yes
- Throw - Maximum
- 50 ft
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
24 In. 2-Stage Snow Blower, 24 in Clearing Path, Voltage 56 V, Drive Type Self-Propelled, Start Type Switch Start, Chute Rotation Electric, Chute Turning Radius 200 Degrees , No Integrated Hand Warmers, Includes (2) 7.5Ah Battery, Dual-port Charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.