Shop ARIENS
See all product information
Create Account
Discharge Baffle Kit
- Mfr # 79406300
- Zoro # G823558693
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Ariens 48 in and 52 in Deck Ridgeline Models
Includes
Discharge Chute Assembly; Handle Assembly; Mounting Hardware
Product Type
Discharge Baffle Kit
Compatible Manufacturer Number
994168, 994167
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79406300
- Zoro #
- G823558693
- UPC #
- 751058068633
- Country of Origin
- United States
- Item
- Discharge Baffle Kit
- Compatible Product Type
- Ariens 48 in and 52 in Deck Ridgeline Models
- Includes
- Discharge Chute Assembly; Handle Assembly; Mounting Hardware
- Product Type
- Discharge Baffle Kit
- Compatible Manufacturer Number
- 994168, 994167
Description
Discharge Baffle Kit, Product Type Discharge Baffle Kit, Compatible Manufacturer Number 994168, 994167, Compatible Product Type Ariens 48 in and 52 in Deck Ridgeline Models, Includes Discharge Chute Assembly; Handle Assembly; Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.