Small Gator, Serrated Digging Trowel, 9"
- Mfr # 50G
- Zoro # G823391962
product price:Â
$
28.69
/ea
Key Features
Size
9" Overall Length
Overall Height
1 in
Includes
One Wilcox All-Pro Serrated Digging Trowel
Color
Orange and Silver
Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50G
- Zoro #
- G823391962
- UPC #
- -
- Country of Origin
- United States
- Item
- Wilcox 9" All-Pro Gator, Serrated Digging Trowel
- Includes
- One Wilcox All-Pro Serrated Digging Trowel
- Color
- Orange and Silver
- Blade Material
- Stainless Steel
Dimensions
- Size
- 9" Overall Length
- Overall Height
- 1 in
- Width
- 1.5 in
- Overall Length
- 9 in
Description
Wilcox 9" All-Pro Gator, Serrated Digging Trowel A fine, narrow bladed digger with a comfortable plastic hand grip. This trowel is excellent for all-around gardening, transplanting and treasure hunting. The gator's teeth make up the serrated blade ads in cutting through roots and small weeds and plants. Stainless steel. . Product Dimensions: Width: 1.5" Length: 9" #50G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.