Zoro Homepage

Lawn Mower, 21 in Cutting W, 1 gal Tank

  • Mfr # 911608

  • Zoro # G508447021


product price: $601.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Cutting Width
21 in
Drive Type
Self-Propelled
Engine Brand
Briggs and Stratton
Engine
Briggs and Stratton
Standards
CARB Compliant, EPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911608
Zoro #
G508447021
UPC #
751058048468
Country of Origin
Mexico

Dimensions

Cutting Width
21 in
Front Wheel Width
2 3/8 in
Front Wheel Dia.
20 3/10 in
Cutting Height
2.5 to 10.2 in
Rear Wheel Width
2 3/8 in
Rear Wheel Dia.
25 2/5 in
Front Wheel Diameter
20 5/16 in
Maximum Cutting Height
4 in
Recommended Yard Size - Minimum
1/4 acre
Recommended Yard Size - Maximum
3/4 acre
Cutting Height Adjustment
Three-Point
Rear Wheel Diameter
25 3/8 in
Minimum Cutting Height
1 in

Details

Item
Gas-Powered Lawn Mower
Drive Type
Self-Propelled
Engine Brand
Briggs and Stratton
Engine
Briggs and Stratton
Standards
CARB Compliant, EPA
Handle
Adjustable
Discharge
Side or Bag
Displacement
163 cc
Battery Amperage
Not Battery Operated
Handle Type
Adjustable
Fuel Tank Capacity
1 gal
Includes
Mulch Plug, Rear Bag
Start Type
Recoil
Included Charger
No
Engine Displacement
163 cc
Product Type
Gas-Powered Lawn Mower
Speed Settings
Variable
Deck Material
Steel
CARB Compliant
CARB Compliant
Power Source
Gas-Powered
Drivetrain
Front-Wheel Drive
Discharge Location
Bag, Mulch, Rear

Description

Gas-Powered Lawn Mower, Drive Type Self-Propelled, Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Mulch, Rear, Speed Settings Variable, Drivetrain Front-Wheel Drive, Sound Level Not Applicable, Run Time Not Applicable, Recommended Yard Size - Maximum 3/4 acre, Recommended Yard Size - Minimum 1/4 acre, Cutting Height Adjustment Three-Point, Engine Brand Briggs and Stratton, Engine Displacement 163 cc, Start Type Recoil, CARB Compliant CARB Compliant, Power Source Gas-Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.