Shop HASTINGS HOME
See all product information
Create Account
Wall Mounted Garden Hose Storage Caddy, 150-Foot Capacity for Standard 0.625", Outdoor Hanging Cabinet
- Mfr # 407382FDI
- Zoro # G101776603
product price:Â
$
23.65
/ea
Key Features
Height
12.5 in
Weight
2.16 lbs
Length
5.75 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407382FDI
- Zoro #
- G101776603
- UPC #
- 194189589705
- Country of Origin
- Taiwan, Province of China
- Weight
- 2.16 lbs
Dimensions
- Height
- 12.5 in
- Length
- 5.75 in
- Width
- 14 in
Description
Never let a tangled hose get in the way of your backyard project again with the Garden Hose Storage Caddy by Hastings Home. This hanging storage organizer is perfect for mounting on the wall of your garage to easily wash your vehicle or bathe pets, or for tool sheds for access to water during gardening or landscaping projects. The caddy is large enough to hold up to 150 feet of standard 0.625 inch diameter garden hose and features a cabinet for storing extra nozzles or other small gardening tools. This storage rack is made of durable plastic, so it's able to stand up to the elements and daily use. This organizer is perfect for any gardening or landscaping DIYer. It comes fully assembled, so it's ready to work straight out of the box!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.