Zoro Homepage

Mower Blade 18", Mulching

  • Mfr # 00273100

  • Zoro # G8851105


product price: $40.79
/ea

Key Features

Blade Type
Mulching
For Use With
Ariens Zoom Models, COMPACT-PRO Models, PRO-TURN 100, PRO-TURN 200, PRO-WALK
Width
2 1/4 in
Product Type
Zero Turn Mulching Blade
Compatible Mower
Ariens PM252Z, Gravely Pro-Turn 252 CE, Pro-Turn 252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00273100
Zoro #
G8851105
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
2 1/4 in
Center Hole Diameter
5/8 in

Details

Item
Lawn Mower Blade
Blade Type
Mulching
For Use With
Ariens Zoom Models, COMPACT-PRO Models, PRO-TURN 100, PRO-TURN 200, PRO-WALK
Product Type
Zero Turn Mulching Blade
Compatible Mower
Ariens PM252Z, Gravely Pro-Turn 252 CE, Pro-Turn 252

Description

Lawn Mower Blade, Compatible Mower Ariens PM252Z, Gravely Pro-Turn 252 CE, Pro-Turn 252, Blade Type Mulching, Center Hole Diameter 5/8 in, Width 2 1/4 in, Length 18 in, Product Type Zero Turn Mulching Blade, For Use With Ariens Zoom Models, COMPACT-PRO Models, PRO-TURN 100, PRO-TURN 200, PRO-WALK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.