Mulch Kit
- Mfr # 79220200
- Zoro # G723559271
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
(3) Mulch Blades; (3) Steel Baffle Weldments; Mounting Hardware
Compatible Product Type
52 in Deck Ariens Ridgeline/APEX Models, 52 in Deck Gravely PRO-STANCE ULTRA/PRO-STANCE/ ZT HD/PRO-TURN Z/ZX/300/500/600 Models
Product Type
Deck Mulch Kit
Compatible Manufacturer Number
994168, 95000, 991159
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79220200
- Zoro #
- G723559271
- UPC #
- 751058049182
- Country of Origin
- United States
Details
- Item
- Mulch Kit
- Material
- Steel
- Includes
- (3) Mulch Blades; (3) Steel Baffle Weldments; Mounting Hardware
- Compatible Product Type
- 52 in Deck Ariens Ridgeline/APEX Models, 52 in Deck Gravely PRO-STANCE ULTRA/PRO-STANCE/ ZT HD/PRO-TURN Z/ZX/300/500/600 Models
- Product Type
- Deck Mulch Kit
- Compatible Manufacturer Number
- 994168, 95000, 991159
- Shell Material
- Steel
Description
Mulch Kit, Product Type Deck Mulch Kit, Compatible Manufacturer Number 994168, 95000, 991159, Compatible Product Type 52 in Deck Ariens Ridgeline/APEX Models, 52 in Deck Gravely PRO-STANCE ULTRA/PRO-STANCE/ ZT HD/PRO-TURN Z/ZX/300/500/600 Models, Includes (3) Mulch Blades; (3) Steel Baffle Weldments; Mounting Hardware, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.