Replacement Blades
- Mfr # 79219800
- Zoro # G924448671
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Blade Type
Mulching
Length
16 3/16 in
Center Hole Diameter
0.63 in
Compatible Mower
48 in Deck Ariens APEX/RIDGELINE, 48 in Deck Gravely ZT HD/PRO-TURN Z/ZX/100/300/PRO-STANCE/PRO-WALK
Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79219800
- Zoro #
- G924448671
- UPC #
- 751058045719
- Country of Origin
- United States
- Blade Type
- Mulching
- Item
- Lawn Mower Blades
- Compatible Mower
- 48 in Deck Ariens APEX/RIDGELINE, 48 in Deck Gravely ZT HD/PRO-TURN Z/ZX/100/300/PRO-STANCE/PRO-WALK
- For Use With
- 48 in Deck Laser Edge Mulch Mower
- Product Type
- Mulch Mower Blade Kit
- Includes
- (3) 16.2 in Laser Edge Mulch Blades
- Compatible Product Type
- 48 in Deck Laser Edge Mulch Mower
Dimensions
- Length
- 16 3/16 in
- Center Hole Diameter
- 0.63 in
- Width
- 2 1/4 in
Description
Lawn Mower Blades, Compatible Mower 48 in Deck Ariens APEX/RIDGELINE, 48 in Deck Gravely ZT HD/PRO-TURN Z/ZX/100/300/PRO-STANCE/PRO-WALK, Blade Type Mulching, Center Hole Diameter 0.63 in, Width 2 1/4 in, Length 16 3/16 in, Product Type Mulch Mower Blade Kit, Includes (3) 16.2 in Laser Edge Mulch Blades, For Use With 48 in Deck Laser Edge Mulch Mower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.