Mulch Kit
- Mfr # 79404600
- Zoro # G823558037
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Product Type
Deck Mulch Kit
Material
Steel
Compatible Product Type
Ariens 48 in Deck Ridgeline Model, Gravely 48 in Deck Z-STANCE Model
Includes
(3) Mulch Blades; (3) Steel Baffle Weldments; Mounting Hardware
Compatible Manufacturer Number
994167
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79404600
- Zoro #
- G823558037
- UPC #
- 751058068879
- Country of Origin
- United States
- Item
- Mulch Kit
- Product Type
- Deck Mulch Kit
- Material
- Steel
- Compatible Product Type
- Ariens 48 in Deck Ridgeline Model, Gravely 48 in Deck Z-STANCE Model
- Includes
- (3) Mulch Blades; (3) Steel Baffle Weldments; Mounting Hardware
- Compatible Manufacturer Number
- 994167
- Shell Material
- Steel
- Traction Material
- Steel
Description
Mulch Kit, Product Type Deck Mulch Kit, Compatible Manufacturer Number 994167, Compatible Product Type Ariens 48 in Deck Ridgeline Model, Gravely 48 in Deck Z-STANCE Model, Includes (3) Mulch Blades; (3) Steel Baffle Weldments; Mounting Hardware, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.