Shop ARIENS
See all product information
Create Account
Replacement Blades
- Mfr # 79219300
- Zoro # G424448669
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Center Hole Diameter
0.63 in
Product Type
Mower Blade Kit
For Use With
Laser-Edge Mower
Compatible Mower
Arrow 32 in, Arrow 36 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79219300
- Zoro #
- G424448669
- UPC #
- 751058045009
- Country of Origin
- United States
- Item
- Lawn Mower Blade
- Product Type
- Mower Blade Kit
- For Use With
- Laser-Edge Mower
- Compatible Mower
- Arrow 32 in, Arrow 36 in
- Blade Type
- Standard
- Compatible Product Type
- Laser-Edge Mower
Dimensions
- Center Hole Diameter
- 0.63 in
- Length
- 18 in
- Width
- 2 1/2 in
Description
Lawn Mower Blade, Compatible Mower Arrow 32 in, Arrow 36 in, Blade Type Standard, Center Hole Diameter 0.63 in, Width 2 1/2 in, Length 18 in, Product Type Mower Blade Kit, For Use With Laser-Edge Mower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.