Ariens
Power Brush, 25" Brush dia.
- Zoro #: G102318680
- Mfr #: 926087
Hover or click to zoom Tap to zoom
Key Features
- Item: Power Brush
- Engine: Kohler CH395 277cc
- Light: LED Headlight
- Features: Bristle Length - 7 in, Commercial Grade Handlebar
- Brush Dia.: 36 in
- Clearing Path: 36 in
- Adjustable Height: No
- Tires: 16 in x 6 1/2 in Directional Snow Tread
$4,756.00
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $4,756.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ariens #926087 Specifications
- Zoro #: G102318680
- Mfr #: 926087
- UPC #: 751058046730
- Item: Power Brush
- Engine: Kohler CH395 277cc
- Light: LED Headlight
- Features: Bristle Length - 7 in, Commercial Grade Handlebar
- Brush Dia.: 36 in
- Clearing Path: 36 in
- Adjustable Height: No
- Tires: 16 in x 6 1/2 in Directional Snow Tread
- Country of Origin (subject to change): United States
Description
Power Brush, 36 in Clearing Path, 25 in Brush Dia., Engine Kohler CH395 277cc, Adjustable Height No, 16 in x 6 1/2 in Directional Snow Tread Tires, Light LED Headlight
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Reviews of Ariens #926087
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ARIENS Power Brush, 18" Brush dia. 921067
- ARIENS Power Brush, 25" Brush dia. 926088
- GORDON BRUSH 5x9 Row 0.006" Carbon Steel Bristle, Shaped Wood Handle Scratch Brush 28CSG
- COLORCORE ColorCore Medium Dish Brush, Green 428112
- VIKAN 6-3/4" L Bench Brush, , Polypropylene 45895
- QUICKIE MFG HomePro Scrub Brush 252MB
- GORDON BRUSH 11/16" Brush D .008" Wire D Double Spiral Power Brush Stainless Fill 22SSAG-12
- OSBORN V Trim Scratch Brush, 3x7 Rows 0005410100
- DQB SCRUB BRUSH 8"" BEIGE 11670
- IMPERIAL MFG Brush Pellet Stove 4In BR0218-A
- OATEY CLEANING BRUSH 3/4"" 31346
- Ariens Brushes