Replacement Blades
- Mfr # 79219900
- Zoro # G724448673
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Compatible Mower
52 in Deck Ariens APEX/RIDGELINE, 52 in Deck Gravely PRO-TURN Z/ZX/100/200/300/400/500/600/PRO-STANCE ULTRA/PRO-WALK
For Use With
52 in Deck Laser Edge Mulch Mower
Product Type
Mulch Mower Blade Kit
Length
18 in
Center Hole Diameter
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79219900
- Zoro #
- G724448673
- UPC #
- 751058045726
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Center Hole Diameter
- 0.63 in
- Width
- 2 1/2 in
Details
- Item
- Lawn Mower Blade
- Compatible Mower
- 52 in Deck Ariens APEX/RIDGELINE, 52 in Deck Gravely PRO-TURN Z/ZX/100/200/300/400/500/600/PRO-STANCE ULTRA/PRO-WALK
- For Use With
- 52 in Deck Laser Edge Mulch Mower
- Product Type
- Mulch Mower Blade Kit
- Blade Type
- Mulching
- Includes
- (3) 18 in Laser Edge Mulch Blades
- Compatible Product Type
- 52 in Deck Laser Edge Mulch Mower
Description
Lawn Mower Blade, Compatible Mower 52 in Deck Ariens APEX/RIDGELINE, 52 in Deck Gravely PRO-TURN Z/ZX/100/200/300/400/500/600/PRO-STANCE ULTRA/PRO-WALK, Blade Type Mulching, Center Hole Diameter 0.63 in, Width 2 1/2 in, Length 18 in, Product Type Mulch Mower Blade Kit, Includes (3) 18 in Laser Edge Mulch Blades, For Use With 52 in Deck Laser Edge Mulch Mower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.