This item is Discontinued.

Ariens Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque 938024

Snow Blower, Gas, 21 in Clearing Path, 8 13/32 in Auger Diameter, 9.5 ft-lb Torque (Discontinued)

  • Mfr # 938024
  • Zoro # G2117558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
938024
Zoro #
G2117558
UPC #
751058043807
Country of Origin
United States

Dimensions

Auger Diameter
8 3/8 in
Inlet Height
12 3/16 in
Wheel Width
2 in
Wheel Dia.
7 1/2 in
Chute Turning Radius
210 Degrees
Width
21"
Overall Width
21 3/16 in
Wheel Diameter
7 1/2 in
Overall Length
50 13/16 in
Clearing Depth
12 1/8 in
Overall Height
41 11/16 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
21 in
Torque
9.5 ft-lb
Engine Brand
Ariens
Displacement
208 cc
Features
Engine Controls Labeled, High-Impact Copolymer Wheels, Single-Stage Snow Blower
Stages
1
Includes
Slide Shoes
Start Type
Pull-Start
Drive Gears
Forward
Fuel Tank Capacity
Not Available
Drive Type
Auger Assisted
Lights
No
Integrated Hand Warmers
No
Chute Construction
Stainless Steel/Plastic
Auger Type
Reinforced Rubber
Chute Rotation
Manual
Skid Shoe Type
Steel Reversible
Number of Stages
Two
Engine Displacement
208 cc
Product Type
Walk-Behind Snow Blower
Speed Settings
Fixed
Stage
Single-Stage
Includes Head Lights
No
Chute Control
Manual
Tool Weight
87 lb
Power Source
Gas-Powered
Number of Speeds
1
Chute Material
Stainless Steel/Plastic
Tool Series
Professional
Wheel Type
Solid
Engine Cycle
4-Cycle
Auger Material
Reinforced Rubber
Adjustable Handle
Not Adjustable
Throw - Maximum
35 ft

Description

Gas-Powered Walk-Behind Snow Blower, 21 in Clearing Path, Auger Diameter 8 3/8 in, Inlet Height 12 3/16 in, 9.5 ft-lb Torque, Fuel Type Gas, Displacement 208 cc, Engine Brand Ariens, Drive Gears Forward, Drive Type Auger Assisted, Stages 1, Start Type Pull-Start, Fuel Tank Capacity Not Available, Wheel Dia. 7 1/2 in, Wheel Width 2 in, Auger Type Reinforced Rubber, Chute Construction Stainless Steel/Plastic, Chute Rotation Manual, Chute Turning Radius 210 Degrees , Integrated Hand Warmers No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.