Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ariens Snow Blower, Gas, 350 in-lb Torque 932050

Snow Blower, Gas, 350 in-lb Torque (Discontinued)

  • Mfr # 932050
  • Zoro # G5502790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932050
Zoro #
G5502790
UPC #
751058045528
Country of Origin
United States

Dimensions

Auger Diameter
11 in
Inlet Height
19 in
Wheel Width
1 3/4 in
Chute Turning Radius
205 Degrees
Wheel Dia.
14 in
Clearing Depth
19 in
Wheel Diameter
14 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
20 in
Torque
350 in-lb
Engine Brand
Ariens
Displacement
179 cc
Features
All-steel construction, Collapsable Handlebar
Integrated Hand Warmers
No
Start Type
Electric Ignition
Drive Type
Auger Assisted
Chute Construction
Steel
Chute Rotation
Manual
Auger Type
Steel with Rubber Lining
Drive Gears
1 Forward
Stages
2
Fuel Tank Capacity
1.5 qt
Lights
No
Product Type
Walk-Behind Snow Blower
Includes Head Lights
No
Chute Material
Steel
Engine Displacement
179 cc
Chute Control
Manual
Auger Material
Steel with Rubber Lining
Stage
Two-Stage

Description

Gas-Powered Walk-Behind Snow Blower, 20 in Clearing Path, Auger Diameter 11 in, Inlet Height 19 in, 350 in-lb Torque, Fuel Type Gas, Displacement 179 cc, Engine Brand Ariens, Drive Gears 1 Forward, Drive Type Auger Assisted, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 1.5 qt, Wheel Dia. 14 in, Wheel Width 1 3/4 in, Auger Type Steel with Rubber Lining, Chute Construction Steel, Chute Rotation Manual, Chute Turning Radius 205 Degrees , Integrated Hand Warmers No, Lights No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.