Zero Turn Lawn Mower, 60 in Cutting W
- Mfr # 991158
- Zoro # G116439852
product price:Â
$
10,102.99
/ea
Key Features
Engine Cycle
4-Cycle
Engine Displacement
726 cc
Power Source
Gas-Powered
Discharge Location
Side
Recommended Yard Size - Minimum
1 acre
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 991158
- Zoro #
- G116439852
- UPC #
- 751058045146
- Country of Origin
- United States
Dimensions
- Recommended Yard Size - Minimum
- 1 acre
- Recommended Yard Size - Maximum
- 5 acre
- Cutting Width
- 60 in
Details
- Item
- Zero Turn Lawn Mower
- Engine Cycle
- 4-Cycle
- Engine Displacement
- 726 cc
- Power Source
- Gas-Powered
- Discharge Location
- Side
- Deck Material
- Steel
- Drivetrain
- Rear-Wheel Drive
- Number of Speeds
- Variable
- Power Source - TS Only
- Gas-Powered
- Power Source - old
- Gas-Powered
Description
Zero Turn Lawn Mower
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.