Shop ARIENS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Zero-Turn Mower, 52" W, Steel, 725.9 cc
- Mfr # 994168
- Zoro # G022843613
product price:Â
$
8,560.99
/ea
Key Features
CARB Compliant
CARB Non-Compliant
Rear Wheel Width
10 in
Engine Displacement
725.9 cc
Tool Weight
731 lb
Discharge Location
Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 994168
- Zoro #
- G022843613
- UPC #
- 751058067230
- Country of Origin
- United States
- CARB Compliant
- CARB Non-Compliant
- Engine Displacement
- 725.9 cc
- Tool Weight
- 731 lb
- Discharge Location
- Side
- Maximum Forward Speed
- 7 mph
- Drivetrain
- Rear-Wheel Drive
- Cutting Direction
- Forward, Reverse
- Start
- Electric
- Horsepower
- 22 hp
- Item
- Zero-Turn Mower
- Product Type
- Gas-Powered Riding Lawn Mower
- Maximum Reverse Speed
- 3 mph
- Transmission
- Hydro-Gear
- Fuel Tank Capacity
- 4.5 gal
- Power Source - TS Only
- Gas-Powered
- Tool Series
- RIDGELINE
- Engine Brand
- Kawasaki
- Engine Cycle
- 4-Cycle
- Number of Speeds
- 2
- Power Source
- Gas-Powered
- Power Source - old
- Gas-Powered
Dimensions
- Rear Wheel Width
- 10 in
- Maximum Cutting Height
- 4 1/2 in
- Overall Length
- 65 1/2 in
- Overall Height
- 47 1/2 in
- Front Wheel Diameter
- 11 in
- Front Wheel Width
- 6 in
- Turning Radius
- 0 in
- Overall Width
- 66 13/16 in
- Recommended Yard Size - Maximum
- 5 acre
- Rear Wheel Diameter
- 20 in
- Cutting Width
- 52 in
- Minimum Cutting Height
- 1 1/2 in
- Recommended Yard Size - Minimum
- 1/2 acre
- Wire Rope Length
- 65 1/2 in
- Length
- 65 1/2 in
Description
Zero-Turn Mower, Recommended Yard Size - Maximum 5 acre, Recommended Yard Size - Minimum 1/2 acre, Cutting Width 52 in, Discharge Location Side, Deck Material Steel, Engine Cycle 4-Cycle, Engine Displacement 725.9 cc, Engine Brand Kawasaki, Start Electric, Number of Speeds 2, Turning Radius 0 in, CARB Compliant CARB Non-Compliant, Power Source Gas-Powered, Product Type Gas-Powered Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Fuel Tank Capacity 4.5 gal, Tool Weight 731 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.