This item is Discontinued.

Aries 1-1/2" Black Powder Coated Steel Grille Guard 9052

1-1/2" Black Powder Coated Steel Grille Guard (Discontinued)

  • Mfr # 9052
  • Zoro # G9349763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9052
Zoro #
G9349763
UPC #
812410032287
Country of Origin
China

Dimensions

Diameter
1-1/2"

Details

Item
Grille Guard,9052
Category Type
Grille Guard
Material
Steel
Finish
Black Powder Coated

Description

Grille Guard,9052

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.