Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeep Gladiator & Wrangler JL Smooth Carbide Black Aluminum Front Fender Flares

  • Mfr # 1500213

  • Zoro # G015482058


product price: $545.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Length
50 in
Application
2020-2025 Jeep Gladiator All; 2018-2025 Jeep Wrangler JL
Includes
Jeep JL, JT Fenders
Color
Carbide Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500213
Zoro #
G015482058
UPC #
849055033829
Country of Origin
China

Dimensions

Length
50 in
Width
28.5 in

Details

Material
Aluminum
Application
2020-2025 Jeep Gladiator All; 2018-2025 Jeep Wrangler JL
Includes
Jeep JL, JT Fenders
Color
Carbide Black Powder Coat

Description

ARIES Jeep fender flares add style and off-road readiness to your Jeep Gladiator JT or Wrangler JL, featuring rust-free aluminum construction, custom-fit contours and a narrower width to show off larger, off-road tires. Hardened, T6 aluminum alloy construction allows these fender flares to be strong, lightweight and rust-free. To maximum corrosion resistance, they are also covered in a durable carbide black powder coat finish that helps hide minor scratches and grime accumulated on the trail. They are also available in paintable, raw aluminum for added customization. ARIES Jeep fender flares are designed to replace the Jeep factory fender flares to better accent larger tires on off-road-style Jeeps. The narrowed width gives them a sleek, trail-ready look, while still maintaining excellent functionality. ARIES Jeep fender flares also feature a vehicle-specific contour to offer a precise fit and added style. ARIES fender flares can also accept ARIES fender flare side markers #1500240 to maintain safety and help keep the vehicle street-legal. ARIES fender flares come with all necessary mounting hardware for a complete installation and are sold in pairs for the front or rear some drilling may be required.


  • • Hardened T6 aluminum construction to be strong, lightweight and rust-free.
  • • Durable carbide black powder coat finish for enhanced corrosion resistance.
  • • Flat profile allows for greater clearance with larger, off-road tires.
  • • Solid, bolt-on installation and vehicle-specific fit (drilling may be required).
  • • Accepts LED fender flare side markers #1500240 (not included).
  • • Available for front and rear wheels.
  • • Limited lifetime warranty (five-year finish, one-year parts).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.