Jeep Wrangler JK Smooth Black Aluminum Rear Fender Flares

  • Mfr # 2500211

  • Zoro # G715511720


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
58 in
Width
20.5 in
Application
2007-2018 Jeep Wrangler JK
Includes
Jeep JK Fenders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500211
Zoro #
G715511720
UPC #
849055033836
Country of Origin
China

Dimensions

Length
58 in
Width
20.5 in

Details

Material
Aluminum
Application
2007-2018 Jeep Wrangler JK
Includes
Jeep JK Fenders
Color
Carbide Black Powder Coat

Description

ARIES Jeep fender flares add style and off-road readiness to your Jeep Wrangler JK, featuring rust-free aluminum construction, custom-fit contours and a narrower width to show off larger, off-road tires. Hardened, T6 aluminum alloy construction allows these fender flares to be strong, lightweight and rust-free. To maximum corrosion resistance, they are also covered in a durable carbide black powder coat finish that helps hide minor scratches and grime accumulated on the trail. They are also available in paintable, raw aluminum for added customization. ARIES Jeep fender flares are designed to replace the Jeep factory fender flares to better accent larger tires on off-road-style Wranglers. The front set features a 9-1/4" width and the rear set a 5-1/2" width. This gives them a sleek, trail-ready look, while still maintaining excellent functionality. ARIES Jeep fender flares also feature a vehicle-specific contour to offer a precise fit and added style. To add even more off-road-readiness to the Jeep JK, ARIES fender flares are designed to be complemented by ARIES front inner fender liners #1500350. They provide better engine protection than the factory liners and feature powder-coated aluminum construction. ARIES fender flares come with all necessary mounting hardware for a complete installation and are sold in pairs for the front or rear some drilling may be required.


  • • Hardened T6 aluminum construction to be strong, lightweight and rust-free.
  • • Durable carbide black powder coat finish for enhanced corrosion resistance.
  • • Flat profile allows for greater clearance with larger, off-road tires.
  • • Solid, bolt-on installation and vehicle-specific fit (drilling may be required).
  • • Available for front and rear wheels (front width: 9-1/4", rear width: 5-1/2").
  • • Limited lifetime warranty (five-year finish, one-year parts).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.