Jeep Wrangler JL Smooth Carbide Black Aluminum Rear Fender Flares

  • Mfr # 2500213

  • Zoro # G915482073


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
47 in
Color
Carbide Black Powder Coat
Application
2018-2025 Jeep Wrangler JL
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2500213
Zoro #
G915482073
UPC #
849055033843
Country of Origin
China

Dimensions

Length
47 in
Width
25 in

Details

Material
Aluminum
Color
Carbide Black Powder Coat
Application
2018-2025 Jeep Wrangler JL
Includes
Jeep JL Fenders

Description

ARIES Jeep fender flares add style and off-road readiness to your Jeep Wrangler JL, featuring rust-free aluminum construction, custom-fit contours and a narrower width to show off larger, off-road tires. Hardened, T6 aluminum alloy construction allows these fender flares to be strong, lightweight and rust-free. To maximum corrosion resistance, they are also covered in a durable carbide black powder coat finish that helps hide minor scratches and grime accumulated on the trail. They are also available in paintable, raw aluminum for added customization. ARIES Jeep fender flares are designed to replace the Jeep factory fender flares to better accent larger tires on off-road-style Wranglers. The narrowed width gives them a sleek, trail-ready look, while still maintaining excellent functionality. ARIES Jeep fender flares also feature a vehicle-specific contour to offer a precise fit and added style. ARIES fender flares come with all necessary mounting hardware for a complete installation and are sold in pairs for the front or rear some drilling may be required.


  • • Hardened T6 aluminum construction to be strong, lightweight and rust-free.
  • • Durable carbide black powder coat finish for enhanced corrosion resistance.
  • • Flat profile allows for greater clearance with larger, off-road tires.
  • • Solid, bolt-on installation and vehicle-specific fit (drilling may be required).
  • • Available for front and rear wheels.
  • • Limited lifetime warranty (five-year finish, one-year parts).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.