12x20in Plush Lumbar Pillow Luxury Accent Pillow Insert and Shag Glam Cover Set for Bedroom, White
- Mfr # 80-PFM-10
- Zoro # G922800822
product price:Â
$
17.99
/ea
Key Features
Thickness
12 in
Length
20 in
Material
Polyester
Width
6.0 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-PFM-10
- Zoro #
- G922800822
- UPC #
- 194189335012
- Country of Origin
- China
- Item
- Decorative Pillows, Inserts & Covers
- Material
- Polyester
- Color
- White
Dimensions
- Thickness
- 12 in
- Length
- 20 in
- Width
- 6.0 in
Description
Add just the right touch of glamour and style to any room with this 12x20-inch Plush Lumbar Pillow by Lavish Home. The front side of the polyacrylic cover has curled shag and offers a velvety soft feel along with a glamourous luster that will add a unique elegance to your home. The back side of the cover has a smooth polyester faux suede texture and a hidden zipper that allows you to remove it for convenient care. This set comes with a 6-inch thick polyester insert. The plush, yet supportive, lumbar pillow inside is designed to help provide constant support to the small of your back while sitting in a chair watching a movie, relaxing on the sofa with a cup of tea, lounging in a corner with your favorite book, or traveling on long rides. With its rich color and deluxe decorative cover, this luxurious pillow will be an instant upgrade to your bedroom, living room, or your teen's dorm! Lavish Home is committed to providing the consumer with the absolute best price and value on all of our products, which we ensure by applying a rigorous quality control process.This is an exclusive product of Lavish Home and ONLY PlushLumbar PillowsIMPORTANT: Look for our logo on the packaging for every one of our products. Lavish Home is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.