Shop ARKWRIGHT HOME
See all product information
Create Account
Host & Home Bath Towel 27x54 Light Grey - Pack of 4, 4PK
- Mfr # BT-HH2754-15-LGY
- Zoro # G922970303
product price:Â
$
149.99
/pk of 4, $37.50/ea
Free Shipping & Returns
Key Features
Material
Cotton
Finish
Terry
Size
27 in x 54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT-HH2754-15-LGY
- Zoro #
- G922970303
- UPC #
- 764950217740
- Country of Origin
- Pakistan
Dimensions
- Size
- 27 in x 54 in
Details
- Color
- Titanium Gray
- Material
- Cotton
- Item
- Bath Towel
- Finish
- Terry
Description
This quality line of towels for the bathroom in six colors in premium soft, ring spun, 100% cotton with a stylish raised matching stripe dobby border. These are soft, durable towels with double-stitched edges. 400 GSM premium ring spun cotton dries fast and resists wrinkles with a quick shake out of the dryer. Our towels have a stylish design and quality construction. Soft, premium ring spun cotton is absorbent and durable to outlast the competition. Host & Home bath towels feature a soft, sewn-in woven label and a tear-away UPC tag - thoughtful features that avoid scratching the skin like some inferior towel labels and tags. The unique dobby spotlights a stylish textured, raised stripe. Available in a variety of colors to match any bath decor. Our machine-washable bath towels are easy to care for. This bath collection dries quickly, minimizing wear from ironing or double drying. Additionally, these towels stay soft after multiple washes. Wash on a gentle cycle in cool or warm water. Avoid bleach and fabric softener as it makes towels less absorbent. Tumble dry on low heat. Follow these simple care rules, and you'll always have extra fresh towels for guests. These budget-friendly towels are perfect for so many uses. Home and vacation property owners, Airbnbs and VRBO hosts, and operators of institutional gyms, schools, and sleep-away camps will all appreciate the benefits of our bath collection. The versatile, practical towel collection is a highly durable intermediate-weight towel for any situation or space, and with six colorways, it is stylish to boot!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.