Shop TORK
See all product information
Create Account
Xpressnap Natural Dispenser Napkin, PK32
- Mfr # 119906
- Zoro # G623784995
product price:Â
$
117.99
/pk of 32, $3.69/ea
Free Shipping & Returns
Key Features
BPI Certified
Yes
Product Series
Xpressnap(R)
FSC Certified
Yes
Pack Count
250
Compostable
Commercially Compostable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 119906
- Zoro #
- G623784995
- UPC #
- 10073286670561
- Country of Origin
- United States
Dimensions
- Unfolded Napkin Size
- 8.5 in x 6.5 in
- Folded Napkin Width
- 6.5 in
- Folded Napkin Length
- 4 1/4 in
- Unfolded Napkin Length
- 8 1/2 in
- Folded Napkin Dimensions
- 4.3 in x 6.5 in
- Unfolded Napkin Width
- 6 1/2 in
Details
- BPI Certified
- Yes
- Product Series
- Xpressnap(R)
- FSC Certified
- Yes
- Pack Count
- 250
- Compostable
- Commercially Compostable
- Ply
- 2
- USDA Certified Bio-based Products
- Yes
- Item
- Dispenser Napkin
- Packs per Case
- 32
- Uses Dispenser
- N4
- Bio-Based
- Yes
Description
Dispenser Napkin, Bio-Based Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 4.3 in x 6.5 in, FSC Certified Yes, Material Recycled Fiber, Napkin Color Brown, Napkin Fold Type Interfold, Napkin Pattern Embossed, Pack Count 250, Packs per Case 32, Ply 2, Product Series Xpressnap(R), Standards EcoLogo, EPA CPG Compliant, USDA, Unfolded Napkin Size 8.5 in x 6.5 in, USDA Certified Bio-based Products Yes, Uses Dispenser N4, Folded Napkin Length 4 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.