Shop ARKWRIGHT HOME
See all product information
Create Account
Poly Shower Curtain Set 72x72 Damask Bright White - 1 Set
- Mfr # P-SCSTD-7272-WH
- Zoro # G522970215
product price:
$
11.35
/ea
Key Features
Curtain/Door Material
Polyester
Color
White
Size
72 in x 72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-SCSTD-7272-WH
- Zoro #
- G522970215
- UPC #
- 764950220412
- Country of Origin
- China
- Curtain/Door Material
- Polyester
- Color
- White
- Item
- Shower Curtain
Dimensions
- Size
- 72 in x 72 in
Description
This stunning premium quality shower curtain set has a lovely solid color jacquard and is designed with an intricate woven stripe and grid pattern with a subtle raindrop stitch overlay, creating instant appeal. This premium quality shower curtain set comes complete with a weighted hem, rust-resistant rolling rings, and metal grommets. The 100% polyester fabric feels soft and sleek, repelling water, stains, and oil. Choose from four spa colors inspired by today’s classic trends that will elevate your bath decor to a new level of elegance. Elevate your bathroom decor with this distinctive shower curtain featuring an intricate raindrop stitch design gracefully layered over two woven stripe patterns. This elegant combination of textures is visually captivating, making this curtain a stylish and eye-catching addition to your bath space. Whether you're upgrading your home, vacation homes, rental properties, collegiate dorms, or even AirBNBs, our raindrop jacquard shower curtain set is a seamless fit. The understated elegance of the raindrop stripe pattern ensures that it won't compete with large prints or textures, seamlessly blending into any decor style. Its timeless design and versatility make it an excellent addition to any bathroom. Hang this curtain set wherever you desire, and you'll surely be pleased with the lovely results it brings to your space. Transform your bathroom instantly with our raindrop stripe shower curtain set. You'll love the durability of our 210 GSM polyester jacquard fabric. Its tight weave, sturdy hem, and metal grommets with heavy-duty rolling rings prevent tearing and stretching. Our proprietary "Three Proof" treatment repels water, stains, and oils, keeping it fresh longer. Enjoy a soft, sleek feel when you touch this shower curtain, thanks to the fine polyester threads. Invest in quality, longevity, and style with our shower curtain set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.