Bushings/Knockout Seals/Locknuts
- Mfr # 4492
- Zoro # G622984273
product price:Â
$
12.39
/ea
Key Features
Type
Straight
Finish
Galvanized
Standards
UL 6, CSA C22.2
Overall Length
5 Inch
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4492
- Zoro #
- G622984273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 Inch
- Trade Size
- 3-1/2 in
Details
- Type
- Straight
- Finish
- Galvanized
- Standards
- UL 6, CSA C22.2
- Material
- Metal
Description
3-1/2" x 5", NPT, Galvanized, Metal, Straight, Rigid Conduit Nipple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.