Shop ARLINGTON
See all product information
Create Account
Straight Connector - Saddle Style 3/8 in, Set Screw, Zinc, Silver
- Mfr # SG38AST
- Zoro # G414703020
product price:Â
$
1.85
/ea
Key Features
Trade Size
3/8 in
Connection Type
Set Screw
Material
Zinc
Color
Silver
For Use With
AC/HCF, Flexible Conduit, MC, MC/HCF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG38AST
- Zoro #
- G414703020
- UPC #
- 018997801449
- Country of Origin
- United States
Dimensions
- Trade Size
- 3/8 in
- Overall Width
- 1 1/16 in
- Compatible Knockout Trade Size
- 1/2 in
- Reduction Size
- 1/2 in to 3/8 in
- Overall Height
- 1 3/16 in
Details
- Item
- Straight Connector - Saddle Style
- Connection Type
- Set Screw
- Material
- Zinc
- Color
- Silver
- For Use With
- AC/HCF, Flexible Conduit, MC, MC/HCF
- Standards
- CSA File No. LR49636, RoHS Compliance, UL Listed File No. E60812
- Cable Clamping Method
- Saddle
- Description/Special Features
- Steel Clip
- Box Connection
- 1/2 in NPT
- Insulated
- Yes
- Connector Style
- Straight
- For Minimum Cable OD
- 0.41 in
- Connection Orientation
- Straight
- Weight
- 0.06 lb
- For Maximum Cable OD
- 0.61 in
- Shell Material
- Zinc
- Wire Color
- Silver
Description
Straight Connector - Saddle Style, Box Connection 1/2 in NPT, Trade Size 3/8 in, Zinc, Insulated Yes, Silver, For Use With AC/HCF, Flexible Conduit, MC, MC/HCF, CSA File No. LR49636, RoHS Compliance, UL Listed File No. E60812, Connector Style Straight, Connection Orientation Straight, Saddle, Compatible Knockout Trade Size 1/2 in, Connection Type Set Screw, Steel Clip, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.41 in, Overall Height 1 3/16 in, Overall Width 1 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.