Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Arlington Conduit Fitting Connector, 1-1/4 in, Liquid-Tight, Plastic, Black NMLT125BL

Conduit Fitting Connector, 1-1/4 in, Liquid-Tight, Plastic, Black (Discontinued)

  • Mfr # NMLT125BL
  • Zoro # G315382096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMLT125BL
Zoro #
G315382096
UPC #
1899706114
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Plastic
Color
Black

Description

1-1/4'', Black, UV-Rated Plastic, Straight, Liquid Tight Conduit Connector for Non-Metallic Conduit 5 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.