Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Arlington Conduit Hanger, Nylon, 1.8 In. L, 0.8 In. H NM2015

Conduit Hanger, Nylon, 1.8 In. L, 0.8 In. H (Discontinued)

  • Mfr # NM2015
  • Zoro # G0987506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM2015
Zoro #
G0987506
UPC #
018997545268
Country of Origin
United States

Dimensions

Width
1.3"
Flange Thickness
1/4 in
Length
1.8"
Height
4/5"
Thread Size
1/4-20
Overall Length
13/16 in
Length (Straight Wireway)
1.8 in
Compatible Nominal Conduit/Pipe Size
3/4 in
Overall Width
1 9/32 in
Steel Thickness
1.277 in
Overall Height
1 13/16 in
Compatible Conduit Trade Size
3/4 in
Compatible Pipe Size
3/4 in

Details

Item
Conduit Hanger
Sub-Category
Hangers
Material
Nylon
Nominal Conduit/Pipe
3/4"
For Use With
IMC, PVC, Rigid Conduit or Pipe
Finish
None
Color
Gray
Description/Special Features
Automatic Lock, Corrosion Resistant
Weight
0.02 lb
Compatible Conduit Type
ENT, IMC, PVC, RMC
Series
Quicklatch
Resistance Properties
Corrosion Resistant
Indoor/Outdoor Usage
Outdoor Only
Basic Material
Plastic

Description

Conduit Clamp, Snap-On Nonmetallic, Flange Thickness 1/4 in, Thread Size 1/4-20, Compatible Pipe Size 3/4 in, Plastic, Gray, Overall Length 13/16 in, Overall Width 1 9/32 in, Overall Height 1 13/16 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type ENT, IMC, PVC, RMC, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With IMC, PVC, Rigid Conduit or Pipe, Outdoor Only, Mounting Type Snap On, Resistance Properties Corrosion Resistant, Series Quicklatch, Steel Thickness 1.277 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.