This item is Discontinued.

Arlington Conduit Hanger, Nylon, 2.2 In. L, 0.8 In. H NM2025

Conduit Hanger, Nylon, 2.2 In. L, 0.8 In. H (Discontinued)

  • Mfr # NM2025
  • Zoro # G1056474
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NM2025
Zoro #
G1056474
UPC #
018997545183
Country of Origin
United States

Dimensions

Width
1.6"
Flange Thickness
1/4 in
Length
2.2"
Height
4/5"
Thread Size
1/4-20
Overall Length
27/32 in
Length (Straight Wireway)
2.2 in
Steel Thickness
1.582 in
Compatible Nominal Conduit/Pipe Size
1 in
Overall Width
1 19/32 in
Compatible Pipe Size
1 in
Overall Height
2 3/16 in
Compatible Conduit Trade Size
1 in

Details

Item
Conduit Hanger
Sub-Category
Hangers
Material
Nylon
Nominal Conduit/Pipe
1"
For Use With
IMC, PVC, Rigid Conduit or Pipe
Finish
None
Color
Gray
Description/Special Features
Automatic Lock, Corrosion Resistant
Weight
0.03 lb
Series
Quicklatch
Compatible Conduit Type
ENT, IMC, PVC, RMC
Resistance Properties
Corrosion Resistant
Indoor/Outdoor Usage
Outdoor Only
Basic Material
Plastic

Description

Conduit Clamp, Snap-On Nonmetallic, Flange Thickness 1/4 in, Thread Size 1/4-20, Compatible Pipe Size 1 in, Plastic, Gray, Overall Length 27/32 in, Overall Width 1 19/32 in, Overall Height 2 3/16 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type ENT, IMC, PVC, RMC, Compatible Nominal Conduit/Pipe Size 1 in, For Use With IMC, PVC, Rigid Conduit or Pipe, Outdoor Only, Mounting Type Snap On, Resistance Properties Corrosion Resistant, Series Quicklatch, Steel Thickness 1.582 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.