Die Cast Copper Free Aluminum Type LB Metallic Conduit Body 2-Inch Anybody
- Mfr # 935
- Zoro # G224174560
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Material
Copper-Free Aluminum
Width
4.67 in
Length
3.5 in
Depth
10.73 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 935
- Zoro #
- G224174560
- UPC #
- 18997179050
- Country of Origin
- Unknown
Dimensions
- Width
- 4.67 in
- Length
- 3.5 in
- Depth
- 10.73 in
Details
- Material
- Copper-Free Aluminum
- Item
- Conduit Bodies
- Color
- Silver
- Standards
- UL, CSA
Description
Copper free aluminum die-cast. five conduit bodies in one. Ships as an LB but converts to a T, LL, LR, or C. Combination threaded IMC or Rigid and set screw EMT. Trade Size 2"
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.