Shop All Conduit Fittings
Arlington
Duplex Connector, 3/8In, (2).405In Opening
Mfr # 3838AST
Zoro # G3395217
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/8"
- Color Silver
- Insulated Yes
- Style - Connector Duplex, Straight
- Cable Opening Max. 0.612 in
Product Information
- Brand Arlington
- MFR # 3838AST
- Zoro # G3395217
- UPC # 018997362308
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Knockout Size | 1/2" |
Trade Size - Metallic Building Cable Connector | 3/8 in |
NPT Size | 3/8" |
Trade Size | 3/8 in |
Reduction Size | 1/2 in to 3/8 in |
Compatible Knockout Trade Size | 1/2 in |
Overall Width | 1 19/32 in |
Overall Height | 2 5/32 in |
Details
Description
Straight Duplex Box Connector, Box Connection 1/2 in NPT, Trade Size 3/8 in, Zinc, Insulated Yes, Silver, For Use With AC/HCF, Flexible Conduit, MC, MC/HCF, CSA File No. LR49636 RoHS Compliance, UL Listed File No. E 18304, Connector Style Duplex, Straight, Connection Orientation Straight, Snap In, External Locking, Compatible Knockout Trade Size 1/2 in, Connection Type Clip, No Tools Needed, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.41 in, Overall Height 2 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, Steel, Square (MB120ADJ)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Combo Toggle/Receptacle, Gray (DRUB6404)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20563301)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M065)
- RACO Compression Coupling, 2-1/2" L, Steel (2925RT)
- ABB Tl201-1 Pull Elbow Emt Tobox 1/2 (14405)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- RACO Noninsulated Connector, 4" Conduit Size (3416)
- CROUSE HINDS Eydx2 Sa Female Hub Sealing 3/4In Conduit Fitting 2PK (EYDX2 SA)
- ABB Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- RACO Compression Connector, 1/2" Conduit Size (2802)
- Arlington Conduit Fittings