Shop All Fluorescent Lighting Accessories
Arlington
Hanger, F/Hanging Static Load Items
Mfr # FH50
Zoro # G0355162
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Includes Hanger
- Sub-Category Fixture Hanging and Mounting
- Nominal Height 1 1/4 in
- Height 1-1/4"
Product Information
- Brand Arlington
- MFR # FH50
- Zoro # G0355162
- UPC # 018997068811
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Width | 1" |
Nominal Height | 1 1/4 in |
Height | 1-1/4" |
Length | 1" |
Nominal Length | 1 in |
Nominal Width | 1 in |
Overall Length | 1 in |
Overall Height | 1 1/4 in |
Overall Width | 1 in |
Details
Description
Fixture Hanger Insert, For Use With Outlet Boxes, Overall Width 1 in, Overall Length 1 in, Overall Height 1 1/4 in, Includes Hanger, Finish Die-Cast Zinc, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/950/P/E26/DIM 6/1FB T20)
- ILC Replacement for Whelen Engineering 01-0683329 (01-0683329 WHELEN ENGINEERING)
- ACCESS LIGHTING Bermuda 1 Light Outdoor Wall Mount, White Finish, Ribbed Frosted Glass (20010MG-WH/RFR)
- ILC Replacement for GE General Electric G.E 200par46/3mfl 130v replacement light bulb lamp (200PAR46/3MFL 130V GE GENERAL ELECTRIC G.E)
- HALO Regent 22 W Fluorescent Starter (FS-22B)
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC)
- HALO Regent 25 W Fluorescent Starter (FS-25B)
- GENERAL MANUFACTURING StubbyII Flourescent End Light, 25ft. (1113-2500)
- LITHONIA LIGHTING Swivel Stem Hanger, F/HB8, HB5, AF Fixture (SQ24)
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 (4G8WH)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. GT2U MV (L2GT82 A12 WWGR)
- Arlington Fluorescent Lighting Accessories