This item is Discontinued.

Arlington Liquid Tight Connector, 1/2in., Silver LPCG50Z

Liquid Tight Connector, 1/2in., Silver (Discontinued)

  • Mfr # LPCG50Z
  • Zoro # G0319724
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPCG50Z
Zoro #
G0319724
UPC #
018997361103
Country of Origin
United States

Dimensions

Hub Size
1/2 in MNPT
Length
1-51/64"
Length - Box to End of Connector
1 13/16 in
Length - External Strain Relief
1 25/32 in
Cord Dia. Range
0.20 in to 0.47 in
Conduit Size
1/2"
Compatible Conduit Trade Size
1/2 in
Overall Length
1 13/16 in
Thread Size
1/2 in

Details

Item
Liquid Tight Cord Connector
Material
Zinc
Color
Silver
Standards
CSA LR49636, UL E105706
Connector Type
Straight
Item - Cord Connector
Liquid Tight Cord Connector
Strain Relief Type
No External Strain Relief
Number of Cords
1
Gland Color Code
No Code
Material - Cord Connector
Die Cast Zinc
Body Color - Cord Connector
Silver
Box Connection
1/2 in MNPT
Material - External Strain Relief
No External Strain Relief
Hazardous Location Rating
Not Rated
Insulated
No
Style - Connector
Straight
Maximum Operating Temperature
194 Degrees F
Connection Orientation
Straight
Collar Material
Zinc
Body Material
Zinc
Hazardous Location Rating - Europe
Not Rated
Environmental Rating
Liquid Tight
Grommet Material
Santoprene
Liquid Tight
Yes
Grommet Color Code
No Code
Thread Gender
Male
For Minimum Cable OD
0.2 in
Gripper Material
Nylon
Sealing Ring Material
Polyethylene
For Maximum Cable OD
0.485 in
Thread Type
NPT Thread
Body Color
Silver
Compatible Conduit Type
Liquid Tight Cord Connector

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.20 in to 0.47 in, Box Connection 1/2 in MNPT, Material - Cord Connector Die Cast Zinc, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 25/32 in, Length - Box to End of Connector 1 13/16 in, Insulated No, Standards CSA LR49636, UL E105706

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.