Shop All Conduit Fittings
Arlington
Locknut, 3/4 In Conduit, Zinc, 1-7/16 In L
Mfr # GL75
Zoro # G2067642
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded IMC, Rigid
- Conduit Fitting Type Locknut
- Conduit Fitting Material Zinc
- Overall Length 1 7/16 in
- Conduit Trade Size 3/4 in
Product Information
- Brand Arlington
- MFR # GL75
- Zoro # G2067642
- UPC # 018997770752
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/16 in |
Conduit Trade Size | 3/4 in |
Details
Description
Grounding Locknut, Zinc, Overall Length 1 7/16 in, Conduit Fitting Type Locknut, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type Threaded IMC, Rigid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Thru-Beam (XU2M18MA230)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, CC, Midget UL Class, Midget Fuse Type (DFC3LP)
- SQUARE D Pnlbd Cover/Trim Nf T1 F 50H 20W (NC50FHR)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 50A, 2 Pole, 120/240V AC (UBITBA250)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (3304)
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- CANTEX Locknut, 3/4 In., PVC (5134201)
- KILLARK Bushing, Reducing (RE21S)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- GAMPAK ELBOW PULL EMT 90D 1/2"" (49561)
- Arlington Conduit Fittings