Shop ARLINGTON
See all product information
Create Account
Low Profile IN-BOX for 1/2 in Siding Retrofit, Horizontal, Clear
- Mfr # DBHR141C
- Zoro # G523397615
product price:Â
$
14.49
/ea
Key Features
Finish
Textured/Paintable
Capacity
22 Cubic
Standards
UL, CSA
Height
4.934 in
Material
UV Rated Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBHR141C
- Zoro #
- G523397615
- UPC #
- -
- Country of Origin
- United States
- Finish
- Textured/Paintable
- Capacity
- 22 Cubic
- Standards
- UL, CSA
- Material
- UV Rated Plastic
- Mounting
- Wall
- Number of Gangs
- 1
- Color
- White (Body), Clear (Cover)
Dimensions
- Height
- 4.934 in
- Overall Width
- 7.186 in
- Overall Depth
- 5.16 in
Description
7.188 in x 5.16 in x 4.937 in, 22 Cu Inch, NEMA 3R, 1-Gang, Clear Cover, UV-Rated Plastic, 1-Piece, Extra Duty, Low Profile, Horizontal, Recessed, Weatherproof Electrical Box (1 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.