Shop ARLINGTON
See all product information
Create Account
Plastic Concrete Floor Box Kit 5.795-Inch x 7.504-Inch Gray
- Mfr # FLBC5500
- Zoro # G824174526
product price:Â
$
67.89
/ea
Key Features
Standards
cULus
Color
Gray
Overall Depth
7.5 in
Material
Plastic
Length
5.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLBC5500
- Zoro #
- G824174526
- UPC #
- 18997211903
- Country of Origin
- United States
- Standards
- cULus
- Color
- Gray
- Material
- Plastic
- Item
- Floor Boxes
Dimensions
- Overall Depth
- 7.5 in
- Length
- 5.8 in
- Overall Width
- 5.8 in
Description
Heavy-duty plastic. 5.5 inch non-metallic concrete floor box with six conduit hubs, four plugs, and multiple slots for positioning two low voltage dividers in the box.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.