Shop ARLINGTON
See all product information
Create Account
Outlet Boxes/Covers/Accessories
- Mfr # FLBT6615MB
- Zoro # G022984132
product price:Â
$
35.45
/ea
Key Features
Overall Height
2.237 in
Standards
UL
Number of Gangs
1
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLBT6615MB
- Zoro #
- G022984132
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL
- Number of Gangs
- 1
- Material
- Brass
Dimensions
- Overall Height
- 2.237 in
Description
5.87" Diameter, 1-Gang, Round, Receptacle, Brass, Trapdoor Cover Kit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.