Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100.5 oz Bottle, Liquid, Fresh, 4 PK

  • Mfr # 3320050027

  • Zoro # G610835624


product price: $57.95
/pk 4, $14.49/ea

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh
Cleaner Container Size
100.5 oz
Pack Count
4 bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3320050027
Zoro #
G610835624
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
100.5 oz

Details

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Fresh
Pack Count
4 bottles
Primary Chemical
Poly(Oxy-1,2-Ethanediyl); .Alpha.-Sulfo-.Omega.- Hydroxy-; C10-16-Alkyl Ethers; Sodium Salts
Effective to Remove
Food Stains; Grass Stains; Grease Stains
For Use On
Fabric
Application
Laundry Detergent

Description

OxiClean dirt-fighters target hard-to-lift soil and odors. Gentle, deep-cleaning formula protects clothing from wash-related fading and wear while thoroughly cleansing fabric. Unique polymers trap dirt in the wash water, ensuring a clean rinse.


  • OxiCleanTM dirt-fighters.
  • Gentle, deep-cleaning formula.
  • Traps dirt in the wash water.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.